Beli mirror inspection di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SHINWA Inspection Mirror
    28%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp99.900

    SHINWA Inspection Mirror
    Deskripsi:
    Inspection and observation of the inside and back of the machine can be performed. The angle of the mirror can be changed freely.
  2. SHINWA Inspection Mirror with LED Light
    Mulai

    Rp309.900

    SHINWA Inspection Mirror with LED Light
    Deskripsi:
    - Battery for monitoring LR44 x 3
    atribut:
    • Finish Material: Antenna part: Brass, Inspection mirror part: Glass, ABC resin, Light part: ABS resin
  3. Kennedy Adjustable Telescopic 2Inch Dia Inspection Mirror
    Mulai

    Rp219.900

    Kennedy Adjustable Telescopic 2Inch Dia Inspection Mirror
    Deskripsi:
    Ball and socket universally positional joint, holds the high grade distortion free mirror at any angle. Chrome plated high polish finish telescopic shafts. Circular Mirror With high power magnet and pocket clip. Mirror diameter: 30/50mm.
    atribut:
    • Product Type: Telescopic Mirror
    • Additional Features: Distortion free mirror high power magnet pocket clip
    • Arm Type: Telescoping
    • Surface Treatment: Chrome Plated
    • Mirror diameter (mm): 50
    • Weight (g): 100
  4. TRUSCO Inspection Mirror (Cermin Inspeksi)
    30%
    Mulai

    Rp1.799.900

    TRUSCO Inspection Mirror (Cermin Inspeksi)
    atribut:
    • Overall Length (m): 0.98-2.81
    • Mirror Dimensions (mm): 148x185
    • Storage Dimension (m): 0.98
    • Accessories: Nylon case
    • Purpose of Use: Inspection of sewer, internal inspection, etc. Maintenance inspection of installed property in high location and large machines.
  5. SIGNET Round Inspection Mirror
    Mulai

    Rp319.900

    SIGNET Round Inspection Mirror
    Deskripsi:
    Since the base of the mirror can be moved arbitrarily, it can be adjusted to an angle that is easy to see. With clip.
    atribut:
    • Dimensions (mm): Mirror 32
    • Mirror Shape: Round type
    • Overall Length (mm): 195-700
  6. monotaro.id Inspection Mirror
    Mulai

    Rp609.900

    monotaro.id Inspection Mirror
    Deskripsi:
    Inspection Mirror 12 inch adalah cermin cembung kaca kolong mobil untuk mendeteksi/inspeksi barang-barang yang berbahaya. Mirror terbuat dari akrilik khusus yang tidak mudah pecah dan mudah dibersihkan hanya dengan air dan kain lembut.Product elements :1.Acrylic Mirror2.Card Buckle3.Waher & Cap4.Rotary Wheel5.Aluminium Pipe6.LED Torch
    atribut:
    • Mirror diameter (inch): 12
    • Handle Length (inch): 51
    • Mirror Shape: Cermin Cembung
  7. FLUKE Digital Oscilloscope
    Mulai

    Rp149.999.900

    FLUKE Digital Oscilloscope
    atribut:
    • AC Magnitude Calculation: True RMS
    • AC Voltage Measurement Resolution (mV): 100
    • Bandwidth (MHz): 100
    • Basic AC Voltage Accuracy: +/-(1.50% +10 Counts)
    • Basic DC Voltage Accuracy: ±(1.50% +6 Counts)
    • AC Voltage Measurement (mV-V): 500-1100
    • Battery Chemistry: Lithium Ion
    • Memory Depth: 30000 Data Points Per Channel
    • Number of Channels: 4
    • Power Source: Battery
    • Sampling Rate (MS/s): 125
    • Standards: EN 61010-1; IEC 61010-2-030: CAT IV 600V/CAT III 1000V
  8. DV Simple Multimeter
    Mulai

    Rp60.900

    DV Simple Multimeter
    Deskripsi:
    Multimeter. High Quality.
  9. monotaro Inspection Mirror
    Rating:
    80% of 100
    (1)
    Mulai

    Rp49.900

    monotaro Inspection Mirror
    atribut:
    • Internal capacity: One
    • Material (mirror): Glass
    • Mirror Shape: Round Shape
  10. KRISBOW Multimeter Analog (AVO Meter Analog)
    Mulai

    Rp94.900

    KRISBOW Multimeter Analog (AVO Meter Analog)
    Deskripsi:
    - 5 functions including DC/AC Voltage, DC Current, Resistance, Diode and Transistor test- Fuse and diode protection.
  11. TEKIRO Digital Clamp Meter (Tang Ampere Digital)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp469.900

    TEKIRO Digital Clamp Meter (Tang Ampere Digital)
    Deskripsi:
    TEKIRO DIGITAL CLAMP METER menawarkan peningkatan kinerja yang sempurna untuk banyak situasi pengukuran arus AC. Tidak hanya untuk pengukuran arus, TEKIRO DIGITAL CLAMP METER juga digunakan untuk pengukuran tahanan dan tegangan (AC / DC). Pemrosesan sinyal yang canggih memungkinkan untuk digunakan dalam lingkungan listrik yang bising sambil memberikan pembacaan yang stabil pada peringkat keamanan CAT III 600 V.
    atribut:
    • AC Voltage (V): 600mV
    • DC Voltage (V): 600mV
    • Dimensions (mm): 190x76x36
    • Battery: 3V CR2032 button cells 2 pieces
    • Display: 3 1/2 digit LCD with a max. reading of 1999
    • Error Caused By Improper Position: 1% of reading
    • Max. Measureable Conductor (mm): Dia 25
    • Negative Polarity Indication: Negative sign \"-\" shown on the display automatically
    • Operating Environment Temperature (°C): 0 to 40
    • Over Range Indication: 0L shown on the display
    • Relative Humidity (%RH): < 85
    • Resistance Range (ohm): 50 Ω
    • Sampling Rate: Approximate 3 times per sec
    • Temperature (°C): 20 to 50
    • Tjaw Opening Capacity (mm): 25
  12. KRISBOW Digital Multimeter (Multitester)
    Mulai

    Rp399.900

    KRISBOW Digital Multimeter (Multitester)
    Deskripsi:
    PROFFESIONAL DIGITAL MULTIMETER AUTORANGING adalah Alat ukur listrik yang memungkinkan kita untuk mengukur besarnya besaran listrik yang ada pada suatu rangkaian baik itu Tegangan, Arus, maupun Nilai Hambatan/Tahanan. Multimeter merek Krisbow dibuat dengan bahan berkualitas, dengan fungsi pemakaian yang praktis, dan effisien. Multimeter Tipe True RMS ini memiliki banyak besaran yang bisa diukur antara lain Ampere, Volt, Ohm, Frekuensi, Konektivitas Rangkaian, Nilai Kapasitif. Multimeter merek Krisbow dengan akurasi +/-0.5% sering digunakan di industri, bengkel, laboratorium, atau konstruksi.
  13. ENGINEER Inspection Mirror (Cermin Inspeksi)
    67%
    Mulai

    Rp129.900

    ENGINEER Inspection Mirror (Cermin Inspeksi)
    Deskripsi:
    -The angle of the reflecting mirror can be changed flexibly.-Optimum for inspecting FAX and copying machines as well as narrow and difficult to see areas such as inside and back of machines, around the car engine, etc.
    atribut:
    • Mirror: Glass
  14. KRISBOW Cermin Inspeksi Kendaraan
    Mulai

    Rp1.799.900

    KRISBOW Cermin Inspeksi Kendaraan
    atribut:
    • Ø Mirror (cm): 30
    • Handle (cm): 130 (Adjustable)
  15. Non Brand Inspection Mirror
    Mulai

    Rp759.900

    Non Brand Inspection Mirror
    Deskripsi:
    Alat yang berfungsi untuk mengetahui apa saja yang berada di bawah atau kolong mobil. alat ini berbentuk seperti tongkat yang dibawahnya terletak kaca cembung yang berfungsi untuk memantulkan cahaya dari bawah mobil, alat ini dilengkapi roda dan senter
  16. PROTO Inspection Mirror
    38%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp199.900

    PROTO Inspection Mirror
    atribut:
    • Swivel Type: All Angle Ball Joint
  17. Niigata Seiki (SK) Inspection Mirror
    Rating:
    100% of 100
    (1)
    Mulai

    Rp229.900

    Niigata Seiki (SK) Inspection Mirror
    atribut:
    • Handle Length (mm): 150
Daftar Harga mirror inspection Terbaru October 2026
SHINWA Inspection MirrorRp99.900
SHINWA Inspection Mirror with LED LightRp309.900
ULLMAN Inspection Mirror (Cermin Inspeksi)Rp599.900
monotaro with Inspection Mirror LED LightRp40.900
Kennedy Adjustable Telescopic 2Inch Dia Inspection MirrorRp219.900
TRUSCO Inspection Mirror (Cermin Inspeksi)Rp1.799.900
SIGNET Round Inspection MirrorRp319.900
monotaro.id Inspection MirrorRp609.900
FLUKE Digital OscilloscopeRp149.999.900
DV Simple MultimeterRp60.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait